The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
MOLEX #104000A01F120

Mini-ChangeĀ® Single End Cordset Straight Female Mini Single Keyway 600VAC/DC 10A

SKU # 78172553123
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 4P
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Black, White, Red, Green
Voltage: 600V AC/DC
Amps: 10A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8 in.-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68