Menu Search
LEGRAND - PASS & SEYMOUR #8201-W

Female Receptacle 125VAC 15A

SKU # 78500782035
Type: Female Receptacle
Poles: 2-Pole
Voltage: 125V AC
Amps: 15A
Material: Thermoplastic
Termination Size: 10 AWG
Application/​Rating - NEMA: NEMA 5-15R

Quick Connect Receptacles: Type - Female Receptacle; Poles - 2-Pole; Voltage - 125VAC; Amps - 15A; Material - Thermoplastic; Termination Size - 10 AWG; Application/Rating - NEMA - NEMA 5-15R; Additional Information - Color: White, Back and Side Wire, Hospital Grade

Additional Info: Color: White, Back and Side Wire, Hospital Grade