Menu Search
EATON #CBRPM140

Circuit Breaker Loadcenter, 125 A, 120/240 VAC, 1 PH 3 W

SKU # 62103700333 Manufacturer Series: Series BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-on
Phase: 1 PH 3 W
Rating - Volts: 120/240 VAC
Mains: Breaker
Main Breaker: BRH 25 kA IC
Rating - Amps: 125 A
Number of Circuits: 40
Number of Spaces: (40) 1 in., (80) 1/2 in.
Enclosure: NEMA 1
Cover: Flush/Surface
Main Wire: 8 to 1/0 AWG CU/AL
Enclosure Size - Dimensions: HxWxD: 4-1/2 x 15 x 39 in.