Menu Search
ARLINGTON INDUSTRIES #MM18

Meter Socket Mounting Base Provides Smooth Mounting Surface

SKU # 01899742280
Type: Meter Socket Mounting Base
Application: Provides Smooth Mounting Surface
Installation: Notched Flanges
Material: Nonmetallic
Size: 17.37 x 15.62 in.

Additional Info: Application: Use with any siding type. Siding butts to edge of meter base. Paintable.