Menu Search
PULS #YR2.DIODE

Diode Redundancy Module, Spring Clamp Terminal, 48 VDC

SKU # 87540400071 Manufacturer Series: Series Y
RoHS Compliant
Type: Diode Redundancy Module
Contact Style: Spring Clamp Terminal
Current Rating: 10 A Input, 20 A Output
Max Voltage: 48 VDC
Case Style: Rugged Metal