Menu Search
PULS #YR40.241

MOSFET Redundancy Module, Screw Terminal, 28 VDC

SKU # 87540400172 Manufacturer Series: Series Y
RoHS Compliant
Type: MOSFET Redundancy Module
Contact Style: Screw Terminal
Current Rating: 20 A Input, 40 A Output
Max Voltage: 28 VDC
Case Style: Rugged Metal