Menu Search
PULS #QS10.241-A1

Power Supply, DC; 240w

SKU # 87540400161 Manufacturer Series: Q Series
RoHS Compliant
Type: DC Power Supply
Rating - Watts: 240W
Input VAC Range: 100-240VAC
Input VDC Range: 110-150VDC
Output VDC Range: 24-28VDC
Output Current Range: 9.0-10.0A
Input Current: 2.22/1.22A at 120/230VAC
Efficiency: 93.5 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x2.36x4.60 in. (124.0x60.0x117.0mm)
Rating/​Application: Class 1 Div. 2

DC Power Supplies: Type - DC Power Supply; Rating - Watts - 240W; Input VAC Range - 100-240VAC; Input VDC Range - 110-150VDC; Output VDC Range - 24-28VDC; Output Current Range - 9.0-10.0A; Input Current - 2.22/1.22A at 120/230VAC; Efficiency - 93.5 Percent; Mounting - DIN Rail; Dimensions - HxWxD: 4.88x2.36x4.60 in. (124.0x60.0x117.0mm); Rating/Application - Class 1 Div. 2; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F); Manufacturer Series - Q-Series

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)