Menu Search
PULS #QS5.241-A1

Power Supply, DC; Switcher; 115/230VAC Input; 120w

SKU # 87540400160 Manufacturer Series: Q Series
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 120W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VDC Range: 110-300VDC
Output VDC Range: 24-28VDC
Output Current Range: 4.5-5.0A
Input Current: 1.10/0.62A at 120/230VAC
Efficiency: 92.7 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x1.57x4.60 in. (124.0x40.0x117.0mm)
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)