Menu Search
PULS #QS10.121

Power Supply, DC; Switcher; 115/230VAC Input; 180w

SKU # 87540400015 Manufacturer Series: Q Series
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 180W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VDC Range: 110-150VDC
Output VDC Range: 12-15VDC
Output Current Range: 13.5-15.0A
Input Current: 1.65/0.93A at 120/230VAC
Efficiency: 91.8 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x2.36x4.60 in. (124.0x60.0x117.0mm)
Rating/​Application: Class 1 Div. 2

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 180W; Input VAC Nominal - 1PH 115/230VAC; Input VAC Range - 100-240VAC; Input VDC Range - 110-150VDC; Output VDC Range - 12-15VDC; Output Current Range - 13.5-15.0A; Input Current - 1.65/0.93A at 120/230VAC; Efficiency - 91.8 Percent; Mounting - DIN Rail; Dimensions - HxWxD: 4.88x2.36x4.60 in. (124.0x60.0x117.0mm); Rating/Application - Class 1 Div. 2; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F); Manufacturer Series - Q-Series

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)