Menu Search
PULS #CS3.241

C-Line Power Supply, DC; Switcher; 115/230VAC Input; 24VDC Output; 80w

SKU # 87540400105
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 80W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VDC Range: 110-300VDC
Output VDC Nominal: 24V DC
Output VDC Range: 24-28VDC
Output Current Range: 2.7-3.3A
Input Current: 1.23/0.68A at 120/230VAC
Efficiency: 89.8 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x1.25x4.01 in. (124.0x32.0x102.0mm)
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)