Menu Search
PULS #QS20.241

Power Supply, DC; Switcher; 115/230VAC Input; 480w

SKU # 87540400120 Manufacturer Series: Q Series
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 480W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 100-240VAC
Input VDC Range: 110-150VDC
Output VDC Range: 24-28VDC
Output Current Range: 17.1-20.0A
Input Current: 4.56/2.48A at 120/230VAC
Efficiency: 93.9 Percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.88x3.22x5.00 in. (124.0x82.0x127.0mm)
Rating/​Application: Class 1 Div. 2

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)