Menu Search
WEIDMUELLER #1469590000

Power Supply; Switch Mode; 85-264VAC Input; (1) 48VDC Output; 240W

SKU # 62683578790 Manufacturer Series: PROeco
RoHS Compliant
Type: Power Supply
Design Mode: Switch Mode
Rating - Watts: 240W
Input VAC Range: 85-264V
Input VDC Range: 80-370VDC
Number of Outputs: 1
Output Power: 240W
Output VDC Nominal: 48V
Output Current Nominal: 5A
Efficiency: 92%
Mounting: DIN Rail
Dimensions: 120 x 125 x 60mm
Rating/​Application: cULus, CE, EAC, TUV, IP20