Menu Search
OMRON #S82S7712

Isolated DC-DC Converter, 12VDC Input, 0.6A Output, DIN Rail Mount, 66 Percent

SKU # 12647141776 Manufacturer Series: S82S
RoHS Compliant
Type: DC Power Supply
Input Voltage: 12V DC
Input Voltage Range: 12-24VDC
Efficiency: 66 Percent
Output Current: 0.6A
Mounting: DIN Rail Mount
Dimensions: HxWxD: 1.49 x 2.95 x 2.55 in. (38 x 75 x 65mm)

DC to DC Power Supplies: Type - DC Power Supply; Input Voltage - 12V DC; Input Voltage Range - 12-24VDC; Efficiency - 66 Percent; Output Current - 0.6A; Mounting - DIN Rail Mount; Dimensions - HxWxD: 1.49x2.95x2.55 in. (38x75x65mm); Additional Information - 1 Output, Power: 7.5 W; Manufacturer Series - S82S

Additional Info: 1 Output, Power: 7.5 W