Menu Search
HAMMOND MANUFACTURING #CSBL225

Splitter Block, 225A Main Lug, (1) 300-6, CU/AL, 600V, (6) 125A Branch Lug

SKU # 62398026383 Manufacturer Series: CSBL
RoHS Compliant
Block Type: Splitter
Main Lug Amps: 225
Main Lug Wire: (1) 300-6
Branch Lug Amps: (6) 125A
Branch Lug Wire: (6) 2/0-14
Conductor: CU/AL
Voltage: 600V

Splitter Blocks: Block Type - Splitter; Main Lug Amps - 225; Main Lug Wire - (1) 300-6; Branch Lug Amps - (6) 125A; Branch Lug Wire - (6) 2/0-14; Conductor - CU/AL; Voltage - 600V; Manufacturer Series - CSBL