Menu Search
AC DANDY PRODUCTS #DPS125

Distribution Splitter Box, Steel, 600VAC 125A, 3 Wire

SKU # 43742699993 Manufacturer Series: DPS
Type: Distribution Splitter Box
Enclosure Material: Steel
Enclosure Finish: Galvanized
Enclosure Rating: NEMA 3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 125
Length: 14 in.
Width: 9 in.
Depth: 4 in.
Wire Capacity: (1) 1/0-14, (6) 2-14
Knockouts: Sides/Ends
Weight: 9.5 lb.

Splitter Troughs and Boxes: Type - Distribution Splitter Box; Enclosure Material - Steel; Enclosure Finish - Galvanized; Enclosure Rating - NEMA 3R; Rating - Volts - 600VAC; Number of Wires - 3; Rating - Amps - 125; Size - Length - 14.00 in; Size - Width - 9.00 in; Size - Depth - 4.00 in; Wire Capacity - (1) 1/0-14, (6) 2-14; Knockouts - Sides/Ends; Weight - 9.50 lb; Manufacturer Series - DPS