Menu Search
AC DANDY PRODUCTS #DS3R-4-400-72

Distribution Splitter Trough, Steel, 600VAC 4 Wire

SKU # 43742699994 Manufacturer Series: DS3R-4
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Finish: Gray
Enclosure Rating: EEMAC/NEMA 3R
Rating - Volts: 600V AC
Number of Wires: 4

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Steel; Enclosure Finish - Gray; Enclosure Rating - EEMAC/NEMA 3R; Rating - Volts - 600VAC; Number of Wires - 4; Additional Information - 3 Pole; Manufacturer Series - DS3R-4

Additional Info: 3 Pole