Menu Search
ACE MANUFACTURING METALS #3S-100-48-4W

Distribution Splitter Trough, Mild Steel, 125A, 4 Wire

SKU # 62100499925
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Finish: Gray
Enclosure Rating: EEMAC/CEMA 3R
Number of Wires: 4
Rating - Amps: 125
Length: 48 in.
Width: 10 in.
Depth: 6 in.

Splitter Troughs and Boxes: Type - Distribution Splitter Trough; Enclosure Material - Mild Steel; Enclosure Finish - Gray; Enclosure Rating - EEMAC/CEMA 3R; Number of Wires - 4; Rating - Amps - 125; Size - Length - 48.00 in; Size - Width - 10.00 in; Size - Depth - 6.00 in