Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Electrical and Power Distribution
Splitters
Splitter Troughs and Boxes
#3S-400-72-3W
ACE MANUFACTURING METALS
#3S-400-72-3W
ACE
Splitter Trough, 400A, 3 Wires, Mild Steel
SKU
#
62100498976
Add to List
Add to Quote
Specifications
Type:
Splitter Trough
Enclosure Material:
Mild Steel
Enclosure Finish:
Gray Powder Paint
Enclosure Rating:
EEMAC/CEMA 3R
Number of Wires:
3
Rating - Amps:
400A
Length:
72 in.
Width:
10 in.
Depth:
6 in.
Wire Capacity:
(1) 4 AWG-600 MCM or (2) 1/0 AWG-250 MCM (Main), (6) 6-3/0 AWG (Branch)
Description
ACE 3S-400-72-3W 3 WIRE SPLIT TRGHS