Menu Search
HAMMOND MANUFACTURING #CST3204

Distribution Splitter Trough, Mild Steel, 600VAC 225A, 4 Wire

SKU # 62398026359 Manufacturer Series: CST
RoHS Compliant
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14/16 Gauge
Enclosure Finish: Gray
Rating - Volts: 600V AC
Number of Wires: 4
Rating - Amps: 225
Length: 36 in.
Width: 8 in.
Depth: 5 in.

Additional Info: IP20, Hinged Door with Screw