Menu Search
HAMMOND MANUFACTURING #CST4403

Distribution Splitter Trough, Mild Steel, 600VAC 400A, 3 Wire

SKU # 62398026345 Manufacturer Series: CST
RoHS Compliant
Type: Distribution Splitter Trough
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14/16 Gauge
Enclosure Finish: Gray
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 400
Length: 48 in.
Width: 10 in.
Depth: 6 in.

Additional Info: IP20, Hinged Door with Screw