Menu Search
MISC- SERVICE WIRE #VSBA-125-3W

Trailer Box, 600V, 125A, Aluminum, 14 in. L

SKU # 82147111340 Manufacturer Series: Series VSB
Type: Trailer Box
Enclosure Material: Aluminum
Enclosure Rating: NEMA 3R
Rating - Volts: 600V
Rating - Amps: 125A
Length: 14 in.
Width: 9 in.
Depth: 4 in.
Wire Capacity: (1) 14-2/0 AWG (Main), (3) 14-2/0 AWG (Branch)