Menu Search
HAMMOND POWER SOLUTIONS #SP50ACP

Spartan Transformer, Industrial Control; 60 Hz; 50 VA

SKU # 80342309857
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 600V
Volts, Secondary: 120/240V
VA Rating: 50 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.6 x 2.6 x 3.82 in.
Terminal Type: Screw, Standard