Menu Search
Electrical and Power Distribution Transformers Control Transformers Spartan Transformer, Industrial Control; Open Enclosure

HAMMOND POWER SOLUTIONS

Spartan Transformer, Industrial Control; Open Enclosure

(11 Product Options)
  • Type: Industrial Control Transformer
  • Enclosure Construction Style: Open
  • Volts, Primary: 240/480V
  • Volts, Secondary: 120/240V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 120/240V
Frequency Rating: 50/60 Hz
Terminal Type: Screw, Standard