Menu Search
MARCUS TRANSFORMER #MO50J

Transformer, Industrial Control; 600V Primary; 50/60 Hz; 50 VA

SKU # 75565830208 Manufacturer Series: MO Series
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 600V
Volts, Secondary: 120/240V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 2.5 x 3 x 3 in.
Terminal Type: Screw, Standard

Additional Info: Single Phase