Menu Search
TRANSFAB MAGNETIC SOLUTIONS #TMB0350UEXK

Industrial Control Transformer, 350 VA, 480/600 V Primary

SKU # 84570254111 Manufacturer Series: Series TMB
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600 V
Volts, Secondary: 120 V
VA Rating: 350 VA
Frequency Rating: 60Hz
Insulation Class: Class B 130°C
Temperature Rise: < 80°C
Size: HxWxD: 5.19 x 4.5 x 4.44 in.
Terminal Type: Screw
Fusing: Secondary Midget Fusing