Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO100UC

Transformer, Industrial Control; 12/24V Secondary; 100 VA

SKU # 84570298969 Manufacturer Series: DO Series
VA Rating: 100 VA
Size: HxWxD: 3.75 x 3.75 x 3.2 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600V
Volts, Secondary: 12/24V
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Terminal Type: Screw