Menu Search
DELTA TRANSFORMERS #DA6150V

Distribution Transformer, 150 kVA, 600 VAC Delta Primary

SKU # 62281599831
Type: Distribution Transformer
KVA: 150 kVA
Volts, Primary: 600 VAC Delta
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: 4 to 2.5%
Winding: Aluminum
Temperature Rise: 302°F
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 39.11 x 28.99 x 26.09 in.
Weight: 885 lb.