Menu Search
HAMMOND POWER SOLUTIONS #Q002LEKF

Transformer, General-Purpose; 60Hz; Copper Winding; 2 kVA

SKU # 80342303295 Manufacturer Series: HPS Titan Series
RoHS Compliant
Type: General Purpose Transformer
KVA: 2 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 115 deg C
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 11.75x7.00x6.50"
Weight: 47 lb. (21.31kg)

Additional Info: Wall Mount