Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Electrical and Power Distribution
Transformers
Distribution, Dry-Type Transformers
General Purpose Transformers
#Q010PEKF
HAMMOND POWER SOLUTIONS
#Q010PEKF
Titan
Transformer, General-Purpose; 60Hz; NEMA 3R Enclosure; 10 kVA
SKU
#
80342303315
Manufacturer Series:
HPS Titan Series
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
General Purpose Transformer
KVA:
10 KVA
Volts, Primary:
600V
Volts, Secondary:
120/240V
Phase:
1
Frequency Rating:
60Hz
Winding:
Copper
Temperature Rise:
115 deg C
Enclosure Rating:
NEMA 3R
Enclosure HxWxD:
20.88x12.25x9.25"
Weight:
197 lb. (89.35kg)
Description
Additional Info: Wall Mount