Menu Search
HAMMOND POWER SOLUTIONS #Q015PEKF

Titan Transformer, General-Purpose; 60Hz; NEMA 3R Enclosure; 15 kVA

SKU # 80342303203 Manufacturer Series: HPS Titan Series
RoHS Compliant
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 115 deg C
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 20.88x12.25x9.25"
Weight: 234 lb. (106.14kg)

Additional Info: Wall Mount