Menu Search
HAMMOND MANUFACTURING #H301028

Current Transformer, 200:5A, 3.5 in. Window

SKU # 62398092003
Type: Current Metering
Current Ratio - Amps: 200:5A
Window Size: 3.5 in.

Metering Current Transformers, 600V: Type - Current Metering; Current Ratio - Amps - 200:5A; Window Size - in - 3.50 in.