Menu Search
LITTELFUSE #EFCT-1

Transformer, Current; 600V; 0.05A; 3.2 in. Window

SKU # 07945897768
RoHS Compliant
Type: Current Sensor Transformer
Current Ratio - Amps: 5:0.05A
Voltage Rating: 600V
Application: Detects Low Levels of Earth-Leakage Current
ANSI Relay Accuracy: 3%
Window Size: 3.2 in. (82mm)

Sensitive nickel-core current transformer used with Littelfuse relays to detect low levels of earth-leakage current.