Menu Search
HAMMOND POWER SOLUTIONS #SPFBAK1

Imperator Control Transformer Primary and Secondary Fuse Holder

SKU # 80342309945
RoHS Compliant
Accessory Type: Fuse Block
Application: Primary and Secondary Fuse Holder
Block Type: Control Transformer
Connector: Snap On

Transformer Fuse Blocks: Block Type - Control Transformer; Application - Primary and Secondary Fuse Holder; Connector - Snap On; Additional Information - Transformer VA Rating: 3000VA, Material: Plastic, Color: Clear; Manufacturer Series - Imperator

Additional Info: Transformer VA Rating: 3000VA, Material: Plastic, Color: Clear