Menu Search
INTERMATIC #T101

Time Switch, 12 On/Off Operations, 60 min Min On, 60 min Min Off, 120VAC, SPST, 40 amp, NEMA 1

SKU # 07827500001 Manufacturer Series: T100
Control Type: 24-Hr
Max Operations: 12 On/Off
Min On - min: 60
Min Off - min: 60
Switch: SPST
Amps/​Pole: 40A
Voltage: 120V AC
Enclosure Rating: NEMA 1
Enclosure Material: Metal
Mounting: Surface

Electromechanical Time Switches: Control Type - 24-Hr; Max Operations - 12 On/Off; Min On - min - 60; Min Off - min - 60; Switch - SPST; Amps/Pole - 40; Voltage - 120VAC; Enclosure Rating - NEMA 1; Enclosure Material - Metal; Mounting - Surface; Manufacturer Series - T100