or
Electromechanical Time Switches: Control Type - Astronomic w/Day-Omit; Switch - SPDT; Amps/Pole - 40; Voltage - 120VAC; Reserve Power - 16-Hr; Enclosure Rating - NEMA 3R; Enclosure Material - Noryl; Mounting - Surface; Manufacturer Series - 7000Z