Menu Search
LUMACELL #LM27CS12LD1

Emergency Light and Exit Sign Steel

SKU # 62461626666 Manufacturer Series: LMCS
RoHS Compliant
Type: Emergency Light and Exit Sign
Enclosure: Steel
Voltage: 6V DC, 120/347V AC
Face: Single
Mounting: Ceiling
Exit Lamp: LED
Letter Color: Red
Number of Heads: 2
Head Style: Round MR16
Head Watts: 4W
Battery Type: Sealed Lead