Emergency Exit Signs: Type - Sortie Sign, AC/DC; Material - Extruded Aluminum; Lamp Type - LED; Mounting - Universal ; Face - Double ; Letter Color - Red; Plate Color - Red/Mirror ; Housing Color - Textured Aluminum ; Volts AC - 120-347 V; Additional Information - Lettering: SORTIE 6 in. Letters, Volts DC: 6 - 24V; Manufacturer Series - C8SR3
Additional Info: Lettering: SORTIE 6 in. Letters, Volts DC: 6 - 24V