Menu Search
EMERGI-LITE #LPEX95WU

Escort Exit Sign, LED, Thermoplastic

SKU # 78268301086
RoHS Compliant
Type: Exit Sign
Material: Thermoplastic
Lamp Type: LED
Mounting: Universal
Plate Color: White
Volts AC: 110-347V

Emergency Exit Signs: Type - Exit Sign; Material - Thermoplastic; Lamp Type - LED; Mounting - Universal; Plate Color - White; Volts AC - 110-347V; Additional Information - Voltage DC: 6-24V; Manufacturer Series - Escort

Additional Info: Voltage DC: 6-24V