Menu Search
LUMACELL #3LER35002LD1WH

Combo Unit, Red Letter, Black Plate, 120-347VAC, Single Face, LED Lamp

SKU # 62461626139 Manufacturer Series: 3LER3
Type: Exit Sign
Grade/​Application: Industrial
Lamp Type: LED
Face: Single
Letter Color: Red
Plate Color: Black
Housing Color: White
Volts AC: 120-347V AC
Batteries: Ni-Cad
Enclosure Rating: NEMA 4X

Emergency Exit Signs: Type - Exit Sign; Grade/Application - Industrial; Lamp Type - LED; Face - Single; Letter Color - Red; Plate Color - Black; Housing Color - White; Volts AC - 120-347V AC; Batteries - Nickel Cadmium Battery; Enclosure Rating - NEMA 4X; Additional Information - Number of Heads: 2; Manufacturer Series - 3LER3

Additional Info: Number of Heads: 2