Emergency Exit Signs: Type - Exit Sign; Material - Aluminum; Lamp Type - LED; Mounting - Surface, Wall; Face - Single; Housing Color - Polar White; Volts AC - 120-347 V; Batteries - Ni-Cad Battery; Additional Information - Volts DC: 6-24V, 8.87 in. H x 13.00 in. W x 1.87 in. D
Additional Info: Volts DC: 6-24V, 8.87 in. H x 13.00 in. W x 1.87 in. D