Menu Search
LIGHT ALARMS ELECTRONICS #860.0010-L

Battery, Emergency, 12 Ah, 6V

SKU # 78417003310
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 12
Construction: Pure Lead