Emergency Remote Light Fixtures: Fixture Type - Emergency Remote Head; Style/Shape - PAR 18; Quantity - 2; Mounting - Surface Wall/Ceiling; Material - Thermoplastic; Finish - White; Lamp Type - Halogen; Watts - 12; Voltage - 12; Dimensions - 5.00"Diameter x 4.29"High (127x109mm); Manufacturer Series - SR