Menu Search
HONEYWELL #LSA1A

Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; SPDT 1NO 1NC

SKU # 62405130059
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/​Operator: Side Rotary (w/o-operator)
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 4 in-lb (0.45N.m) OF
Pre-Travel - Travel To Operate: 15 deg PT
Differential-Travel - Travel To Reset: 5 deg DT
Over-Travel/​Total-Travel: 60 deg OT
Operating Temperature - min: 10 deg F (-12 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 600Vac (Vdc Rated)

Additional Info: Listings: NEMA 1,3,4,4X,6,6P,12,13