Menu Search
HAMMOND MANUFACTURING #CGG30

Protective Grommet Strip, 30 ft L, Rubber, Black

SKU # 62398090033 Manufacturer Series: Series CGG
RoHS Compliant
Type: Protective Grommet Strip
Material: Rubber
Color: Black
Length: 30 ft.