Menu Search
HAMMOND MANUFACTURING #1427WBB

Enclosure Handle, Black Anodized Aluminum, 1 Handle

SKU # 62398051243 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Enclosure Handle
Handle Size: 6.75 in. L x 0.55 in. W x 1.64 in. H (146.23 mm L x 13.97 mm W x 41.66 mm H)
Material: Black Anodized Aluminum
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes