Menu Search
NVENT HOFFMAN #AS056M

Hol-Sealers™ Hole Seal; Steel; Micro; ANSI 61 Gray

SKU # 78351015505
View more versions of this product
Hole Type: Micro
Finish: ANSI 61 Gray
Hole ID: 0.56 in. (14mm)
Plug Type: Hole Seal
Material: Steel