Menu Search
HAMMOND MANUFACTURING #A1868

Back Panel, Enclosure; Aluminum; Natural; WxH: 14.88 x 16.88 in.

SKU # 62398082196 Manufacturer Series: 1414/PJ/EJ Series
Type: Enclosure Back Panel
Material: Aluminum
Color: Natural
Panel Height: 16.88
Panel Width: 14.88
Enclosure Type: 1414/PJ/EJ Series

Additional Info: Material Spec: 0.080, Type 5052 H-32