Menu Search
HAMMOND MANUFACTURING #EP3624

Eclipse Inner Panel, Enclosure; Steel; HxW: 34.2 x 22.2 in.

SKU # 62398091475 Manufacturer Series: EP
RoHS Compliant
View more versions of this product
Panel Height: 34.2 in.
Panel Width: 22.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White