Menu Search
HAMMOND MANUFACTURING #HMEP1812

Base Inner Panel, 66.77 in. H x 43.27 in. W

SKU # 62398005047 Manufacturer Series: HMEP
RoHS Compliant
Type: Base Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 66.77 in.
Panel Width: 43.27 in.
Enclosure Type: NEMA 12