Menu Search
HAMMOND MANUFACTURING #1593PIR10

Enclosure End Panel, 2.34 in. L x 0.89 in. H x 2.35 in. W

SKU # 62398056731 Manufacturer Series: 1593
RoHS Compliant
Type: Infrared Enclosure End Panel
Material: Polycarbonate
Color: Transparent Red
Panel Height: 0.89 in.
Panel Width: 2.35 in.
Enclosure Type: 1593 Series